Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gasoline Filter

3.43 (7)
Maximum External Diameter (mm)
28
Dimensions B (mm)
57.5
Dimensions D (mm)
28
Dimensions L (mm)
90
Overall Length (mm)
90
Specification
-
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 8 1PC 1 105-207 35683855 19.99 SGD
Shipped after 2018-05-01
8 9.5 1PC 1 105-210 35683864 21.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Maintenance, customization
5
From Japan
On 2017-04-09 12:40:39
When injector sympathy, since the injector is not attached individually, it is added just above the delivery pipe. I do not mind needing to put it separately but use it from the point of mental health. It is a decomposition formula so that it can be reused for cleaning by maintenance. The torque of screwing depends on the sensation, but it is not to break the tempered glass. I applied the helm seal 201 to the threaded socket and hand tightened. It might be good just to seal the outer circumference with tape for the loosening stop. There will be no leak as long as the rubber packing does not deteriorate.
This review is about item#35683864.
Car middle filter
4
From Japan
On 2016-08-27 18:33:29
With installation as it is fuel leak, no tightness after tightening, normal use became available.
This review is about item#35683864.
Automobile engine
3
From Japan
On 2016-08-07 10:15:23
Because gasoline tank is rusted a lot, it puts in a magnet so it is being tested
This review is about item#35683864.
I use it as a motorcycle part in a fuel tank.
3
From Japan
On 2015-11-13 14:46:36
I wonder if there is a little smaller size.
This review is about item#35683855.
Motorcycle gasoline filter
4
From Japan
On 2015-04-01 22:39:30
Although it is somewhat big and has weight, I think that it is a level that I do not particularly care if attached to the car body. However, there may be some clearance on the mating surface of the brass parts and the filter, so it may not play much role as a filter. In addition, it was a bit disappointing to write in the package that repair parts will not come out from the manufacturer. Although it is good to clean it, I felt it was eventually disposable gasoline filter. It is a place to worry about how much it has.
This review is about item#35683855.
Prevention of inhalation of fail tank via via
4
From Japan
On 2014-10-13 12:59:37
I want you to be slightly lighter and more compact.
This review is about item#35683855.
Used as a fuel filter
1
From Japan
On 2013-03-18 10:44:07
I can not use it at all. As gasoline did not flow, it was confirmed that it was disassembled and there was no hole in brass parts inside the filter. Gasoline does not flow before garbage.
This review is about item#35683864.

Related Products