Buy more than* S$200* and get FREE SHIPPING

Gasoline Filter

4.50 (6)
Maximum External Diameter (mm)
21
Dimensions B (mm)
21
Dimensions D (mm)
21
Dimensions A (mm)
6
Dimension d (mm)
8
Dimensions L (mm)
45
Overall Length (mm)
45
Specification
Come with magnet
Application
For hose which inner diameter is 6-6.5 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 105-214 35683873 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Bike custom
5
From Japan
On 2017-10-28 14:57:17
Because it is a type that does not have a filter attached to the gasoline cock of the tank, I put it in between the cab. It is compact and easy to use.
This review is about item#35683873.
Removal of garbage
5
From Japan
On 2016-10-23 10:26:59
I think that it is cheaper than the marketed item and superior cost performance.
This review is about item#35683873.
Gasoline Tube Replacement
4
From Japan
On 2016-05-08 11:55:34
Purchased for SRX 400. I am satisfied because I can run without problems.
This review is about item#35683873.
Used as a part of a motorcycle
4
From Japan
On 2015-03-10 13:27:28
If you can clean the filter
This review is about item#35683873.
For motorcycles
4
From Japan
On 2015-02-13 05:57:53
I purchased it by mistake in size, but I got pleased if I gave it to my friend.
This review is about item#35683873.
To the fuel pipe of the motorcycle
5
From Japan
On 2014-04-09 16:00:27
The size is also compact, it is a commodity that trusts performance because the magnet is included. For old cars and out of print cars, it is necessities. However, since the price is high, it can only be exchanged once in a few years, but I will order it further from the timing.
This review is about item#35683873.

Related Products