Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Gasoline Filter

4.50 (8)
Specification
Paper
...see all
Product Options
ADD TO CART
Maximum External Diameter (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Overall Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum External Diameter (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Overall Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 49 41 6or8 7.5/9.5 114 114 Hose inner diameter use the 6 / 8 mm 1PC 1 105-218 35683882 9.28 SGD
Shipped after 2017-05-01
35 32 35 7 7.5 68 68 For Hose with inner diameter of 6 mm 1PC 1 105-219 35683891 7.91 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Rust-up of the motorcycle tank
4
From Japan
On 2017-02-08 12:29:42
Slightly larger in Monkey I do not know what because paper filter.
This review is about item#35683891.
Motorcycle
5
From Japan
On 2015-02-01 22:46:05
We put in at the outlet of the gasoline tank. Now that we have dirt that had been put up to now, it is what was replaced. Size is also affordable, the amount of gasoline out enough, is no problem. By the way, my bike is 250cc.
This review is about item#35683882.
Old gasoline tank
5
From Japan
On 2014-06-11 13:36:57
It was surprisingly large, but I am satisfied.
This review is about item#35683891.
Fuel filter of the generator
5
From Japan
On 2014-04-05 20:17:50
Size was large.
This review is about item#35683882.
Mounted gasoline tank, between the carburetor
5
From Japan
On 2014-01-24 15:22:27
When installed this, you can rest assured even in old gasoline tank.
This review is about item#35683882.
Between the bike tank and the cab Well
4
From Japan
On 2013-07-16 08:52:19
It leaked cracked something. I wonder if wearing the way was bad.
This review is about item#35683891.
Fuel filter exchange and new
5
From Japan
On 2012-10-07 16:26:07
Such as your Hakosuka · S30Z, it uses the old car. Solex Weber, such as fuel supply was perfect to important specifications. Filter has put one filter per pump One machine also to vehicles which are additional electromagnetic pump because it is small. Pumping resistance unlike genuine filter is also less stable fuel pressure can be secured, the body be transparent dirt has been pleased understandable at a glance. But Depending on the distance traveled after the exchange because the filter is small, but we recommend that you once exchanged for six months.
Foreign body removal from the fuel tank
3
From Japan
On 2012-09-20 16:44:44
Clogging prevention of carburetor Since the plastic part cloudy white but is strength are worried about the effect of fuel I think a normal-to-use because there is no such far leakage and cracking
This review is about item#35683891.

Related Products