Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gasoline Filter

3.40 (5)
Maximum External Diameter (mm)
21
Dimensions B (mm)
34
Dimensions D (mm)
21
Dimensions A (mm)
6
Dimension d (mm)
7
Dimensions L (mm)
56
Overall Length (mm)
56
Application
For hose which inner diameter is 6-6.5 mm
...see all>
Product Options
ADD TO CART
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange Orange 1PC 1 105-2204 35683925 13.99 SGD
Shipped after 2018-06-25
Green Green 1PC 1 105-2205 35683934 7.99 SGD
In stock
Blue Blue 1PC 1 105-2202 35683916 10.99 SGD
Shipped after 2018-06-25
Red Red 1PC 1 105-2201 35683907 7.99 SGD
In stock
White White 1PC 1 105-2206 35683943 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2018-05-23 20:32:28
It has been two years since purchase, because it has turned discolored, purchased for replacement. I am satisfied with the flow rate and filtration and want to continue using it in future.
This review is about item#35683943.
Scooter Maintenance
3
From Japan
On 2017-11-16 19:29:49
Even before, I used this type, so there was no particular problem. Slightly, it is cheaper than other stores, please again.
This review is about item#35683934.
bike
2
From Japan
On 2015-07-16 18:35:07
It is the purchase of the second one. The tube connection part broke without using the first one, and it was not possible to use it. I do not know the accuracy of the filter, but the outline of the pla? Maybe a little fragile ...
This review is about item#35683907.
Gasoline filter
3
From Japan
On 2015-06-22 16:37:59
No matter what I do Filtration equipment fine
This review is about item#35683934.
I will install it in the fuel tube of the motorcycle
4
From Japan
On 2013-11-13 22:47:31
I am satisfied with both size and color with the product as I imagined
This review is about item#35683916.

Related Products