Buy more than* S$200* and get FREE SHIPPING

Gasoline Filter, Nylon Mesh

4.69 (13)
Maximum External Diameter (mm)
21
Dimensions B (mm)
32
Dimensions D (mm)
21
Dimensions L (mm)
60
Color
Red
Overall Length (mm)
60
Specification
Red
...see all
Product Options
ADD TO CART
Dimension d (mm) Application Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Application Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 For hose which inner diameter is 6 mm 6 1PC 1 105-2231 35683977 7.81 SGD
In stock
9.5 For hose which inner diameter is 8mm 8 1PC 1 105-2232 35683986 7.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Use in the fuel pipe of the old car 2st bike
5
From Japan
On 2017-01-14 17:43:27
Because of the short diameter in the vertical, is in severe short fuel pipe of maneuverability was perfect.
This review is about item#35683986.
Development of bike
5
From Japan
On 2016-12-18 17:35:54
Size is also easy to use in compact. If a little more filter Komakakere still is good.
This review is about item#35683986.
Improvement of bike fuel line
5
From Japan
On 2016-12-05 20:57:25
Introduced for contamination prevention in CRM80 genuine fuel line. It was can be installed without any problems by a compact shape.
This review is about item#35683977.
Used in the development of motorcycle
5
From Japan
On 2016-10-11 17:59:44
As gasoline filter is best if you use a motorcycle there is no space in the mounting location in a small size. Flow rate I think that can be used for most of the vehicle because there decent.
This review is about item#35683986.
Use in gasoline filter of the old bike
4
From Japan
On 2016-08-23 05:59:50
Fine rust take until helps to minimize clogging of the jet of the cab, bike is also excellent condition.
This review is about item#35683977.
Gasoline filter of agricultural two-cycle small engines
4
From Japan
On 2016-08-16 16:09:43
Is good usability at an affordable size. I was using a paper filter until now, but I tried because it was a little larger.
This review is about item#35683977.
Competition on the bike!
5
From Japan
On 2016-06-22 06:13:05
Since the mixed gasoline put in to make your own, there is a possibility that dust from entering, the filter is mandatory. We are satisfied.
This review is about item#35683986.
Motorcycle
4
From Japan
On 2016-04-25 10:31:19
It was mounted in order to ease the feeling. Since the characteristics of the flow rate and the filtration efficiency of the filtration material has been introduced clarity will be helpful.
This review is about item#35683986.
Repair
4
From Japan
On 2016-04-18 23:19:06
If there is shown a direction of flow of the gasoline whether hassle to mounting.
This review is about item#35683986.
Motorcycle
5
From Japan
On 2015-11-24 16:39:56
It can be installed in a very good feeling in use compact to the old bike.
This review is about item#35683977.

Related Products