Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gasoline Filter

4.43 (7)
Maximum External Diameter (mm)
35
Dimensions B (mm)
32.5
Dimensions D (mm)
35
Dimensions A (mm)
6
Dimension d (mm)
7
Dimensions L (mm)
48.5
Overall Length (mm)
48.5
Specification
Paper
Application
For hose which inner diameter is 6 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 105-222 35683961 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
It can be used quite easily.
5
From Japan
On 2018-03-13 16:04:34
Until now I used it without a filter I purchased it by measures to prevent contamination by foreign matter. It is cheap and easy to use.
This review is about item#35683961.
Dear Jimny
4
From Japan
On 2016-12-23 15:05:51
It's a cute filter! Because it is an old car, it is spare.
This review is about item#35683961.
Necessities of old bikes
4
From Japan
On 2016-06-07 22:38:00
Because you can see the condition of dirt, you can also check the condition inside the gas tank.
This review is about item#35683961.
Since the motorcycle is an old car, we installed it because the filter attached inside the fuel cock is unreliable.
5
From Japan
On 2015-01-27 20:28:47
Since the space between the cock and the carburetor is short and it is difficult to install it considerably, I'd like to find and replace the filter of type L next. You can rest assured that you can use until you see that you can see gasoline by looking.
This review is about item#35683961.
Used for Carol and Sambar
5
From Japan
On 2014-12-19 15:11:09
Both hose diameter and pipe length are unquestionable. I ordered additional orders. The IN and OUT sides are linear in the horizontal direction (180 degrees), but we also want a filter with 120 degree angle in the horizontal direction for agricultural machines.
This review is about item#35683961.
I put it in between the fuel hose of the bike.
4
From Japan
On 2013-02-20 10:46:46
It also removes dirt directly from the filter, but depending on how it is assembled it will clean up as garbage collects in the lower cup? It is good to be a guide as well.
This review is about item#35683961.
Remove gasoline from the fuel tank
4
From Japan
On 2011-10-19 16:56:44
Eliminate clogging of carburetor
This review is about item#35683961.

Related Products