Buy more than* S$200* and get FREE SHIPPING

Air Cleaner Taper

4.86 (7)
...see all
Product Options
ADD TO CART
Mounting Diameter (mm phi) Outer Diameter (phi mm) Angle (Degree) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Diameter (mm phi) Outer Diameter (phi mm) Angle (Degree) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 74 0 85 Taper 1PC 1 102-010 35684047 29.51 SGD
Shipped after 2017-07-24
35 61 0 68 Taper 1PC 1 102-007 35684013 29.51 SGD
Shipped after 2017-07-24
29 61 0 70 Taper 1PC 1 102-035 35684074 -
Discontinued
[x]
35 61 0 56 Taper 1PC 1 102-037 35684083 29.15 SGD
Shipped after 2017-07-28
54 74 0 84 Taper 1PC 1 102-040 35684117 29.51 SGD
Shipped after 2017-07-24
29/35 61 00 69 - 1PC 1 102-032 35684065 36.11 SGD
Shipped after 2017-07-28
39 61 00 67 - 1PC 1 102-038 35684092 29.51 SGD
Shipped after 2017-07-24
46 74 00 84 - 1PC 1 102-039 35684101 29.15 SGD
Shipped after 2017-07-28
42 74 00 83 Taper 1PC 1 102-008 35684022 29.15 SGD
Shipped after 2017-07-24
49 74 00 84 Taper 1PC 1 102-009 35684031 29.15 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
I removed the air cleaner box and installed this part.
5
From Japan
On 2017-04-08 15:55:58
There were not many parts with mounting diameter 39 mm, so it was just fit. Because it is compact, it will cure to a narrow space. Adjustment of the carburettor is necessary.
This review is about item#35684092.
MIKUNI VM 34 installed in carburetor
4
From Japan
On 2016-10-24 19:05:32
This product with a mounting diameter of 54 mm was installed for VM 34 funnel outer diameter of approximately 58 mm. It is difficult to install because it is hard as it is, loosening the band until just before the screw comes off, fitting the engine oil into the fitting opening and fitting it gently. I could insert it all the way. At the same time, engine oil was adapted to the back side of the band. It is aimed at reducing friction and leveling tightening = improving adhesion. It is a feeling that the rubber part is stretched, so I am a little worried that it will not split due to aged deterioration, but it seems to be OK for a while. I would appreciate it if you can release it with the inner diameter one more size you can use with confidence.
This review is about item#35684117.
Used for KEIHIN-PE 24
5
From Japan
On 2015-07-28 16:06:34
I bought it by switching from the air funnel. Although the installation part (intake port) is not funnel shape, there is almost no intake resistance, even when switching from the air funnel, the previous performance has come out without tinkering with the jet relation. Whether it is compatible with PE cab, opening and closing of the accelerator as well as air funnel time as well as rushing up is no problem. (It seems that the setting is more like it seems more fitted.) It's made by KIJIMA, simple but not badly built, and its appearance is also cool. It is a gem of recommendation.
This review is about item#35684101.
I use it for a motorcycle custom
5
From Japan
On 2015-05-02 08:24:04
Because it is a proper manufacturer product, I use it with confidence.
This review is about item#35684083.
motorcycle
5
From Japan
On 2013-07-03 19:35:17
Since the air filter broke, it seems that purchase performance looks good by looking at the mail.
Motorcycle maintenance
5
From Japan
On 2013-07-03 13:58:30
Today I bought it with 10% off service day.
This review is about item#35684013.
custom
5
From Japan
On 2013-06-28 14:17:58
It is quite easy to use and is a nice product.
This review is about item#35684117.

Related Products