Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Curved Air Cleaner

4.33 (3)
Caution
Because it becomes the universal product, pease confirm size etc. before choosing.
Outer Diameter (phi mm)
61
Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Mounting Diameter (mm phi) Width (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Diameter (mm phi) Width (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29/35 86 84 - 1PC 1 102-033 35684135 42.99 SGD
Shipped after 2018-06-28
35 86 84 Curve 1PC 1 102-013 35684126 28.99 SGD
Shipped after 2018-06-25
43 85 96 Curve 1PC 1 102-014 35684056 28.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mounting on Apex 100 (HC 07)
5
From Japan
On 2018-06-21 15:07:28
I did not want to cut or remove the side cover so I checked variously and purchased this item. As a result I am pleased and satisfied. The angle of bending is not 90 degrees but 45 degrees is just fit.
This review is about item#35684056.
In a turnip ,,,,
5
From Japan
On 2017-04-26 18:59:37
I am concerned about the sound of striking a thump but if you know the countermeasure method, there is no problem.
This review is about item#35684126.
Change air filter
3
From Japan
On 2015-10-24 22:39:20
I am worried about using rainy weather.
This review is about item#35684126.

Related Products