Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oval Air Cleaner

4.00 (1)
Caution
Because it becomes the universal product, pease confirm size etc. before choosing.
Angle (Degree)
00
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Overall Length (mm) Shape Mounting Diameter (mm phi) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Overall Length (mm) Shape Mounting Diameter (mm phi) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 77 - 46 64 1PC 1 102-053 35684153 39.99 SGD
Shipped after 2018-06-22
84 75 - 42 64 1PC 1 102-052 35684144 -
Discontinued
[x]
85 78 - 49 64 1PC 1 102-054 35684162 39.99 SGD
In stock
84 77 - 52 65 1PC 1 102-055 35684171 39.99 SGD
Shipped after 2018-06-22
85 78 Oval 54 65 1PC 1 102-056 35684187 39.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as air cleaner of LML 4S 200
4
From Japan
On 2016-06-22 20:28:13
I want you to increase the size of the mounting aperture to the carburettor, I wanted 38 mm, but I did not find it, so I used 42 mm. I think that you can use it by tightening the clamp belt.
This review is about item#35684144.

Related Products