Buy more than* S$200* and get FREE SHIPPING

Air Cleaner

Caution
Carburetor setting to each usage condition is required.
Filter Size (mm)
128
Outer Diameter (phi mm)
87
Color
Purple
Material
-
...see all
Product Options
ADD TO CART
Compatible Vehicle Model Mounting Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Vehicle Model Mounting Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FTR223 50 219 1PC 1 102-062 35684241 -
Discontinued
[x]
TW200 / 225 / Theroux 43 172 1PC 1 102-069 35684266 55.38 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products