Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spherical Aluminum Tripod for Auto Level

4.00 (4)
Core Rod
5/8 inches
Storage Dimensions (mm)
970
Head Shape
(Piece head) Surface of sphere
Weight (kg)
3
Overall Length (mm)
1550
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35712792 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To spare for auto level
4
From Japan
On 2013-06-29 06:58:22
Spherical surface is slightly small, but it is light and easy to use. Although making is delicate on the whole, there is no problem in use. I will also purchase it.
This review is about item#35712792.
Leveling survey
4
From Japan
On 2013-06-20 13:40:29
It is light and easy to use.
This review is about item#35712792.
Use it for survey work normally.
3
From Japan
On 2013-02-13 18:47:04
It is easy to set as expected (well, it was good to use another company so it got used to purchase) Good sense of use, just thinking that one shipping fee is enough if you ordered two when ordering? I was told that it was one by one, so I stopped by one this time, it was a bit of a fact, but I really wanted two. Should the postage negotiate with Mr. Sagawa and manage somehow?
This review is about item#35712792.
Root cutting work and assembly work of the scaffold
5
From Japan
On 2012-07-06 15:42:09
It is purchase of the second one. For use at the construction site, our company will become a consumable by all means. This tripod is solid for cheap price, and there is no problem with ease of use. I plan to purchase this next time as well.
This review is about item#35712792.

Related Products