The reviews are automatic translation.
maintenance
From Japan
On 2018-02-12 16:49:44
It arrived cheaply and arrived quickly I want to ask again. Was good
Replacement work due to oil leakage from the pressure switch
From Japan
On 2017-12-06 15:06:47
The overwhelming advantage is that the cost is low. It is half the cost of the manufacturer genuine products.
Another advantage is the delivery date. Genuine products arrived the next day two-leaf product (monotaro) against 2 days after order.
There is no reason why something cheap and early can not be sold.
S / W exchange of Terios Kid
From Japan
On 2017-11-30 14:39:13
Since there was a possibility of oil leakage from the installation part, it was exchanged for actual goods.
Currently, there is no problem at all. it's recommended.
Oil leakage repair
From Japan
On 2017-09-18 15:04:42
Especially for more than 1 year without any problems, I am satisfied very much.
Replacement due to defective switch sensor
From Japan
On 2017-07-13 16:34:31
I fixed it! The price is also cheap and I am very satisfied.
So it is not a replacement part
Please also when you need other car models as well
Mechanical repair
From Japan
On 2017-06-12 10:48:33
There is no problem with the product. Please also classify the shape of the connection terminal when searching parts.
Car maintenance
From Japan
On 2017-05-23 16:19:57
While there was no information, there was a risk due to the screw diameter, shape etc. used by Nissan Selena E-KBC23, but it was perfect.
Private car
From Japan
On 2016-12-22 23:09:27
Used for Hobio Turbo. It is necessary to have a larger wrench size than genuine. I forgot the details but I can use it without trouble in the second year of wearing!
For brake oil
From Japan
On 2016-12-13 16:07:56
Although I did not search for products, I will do Monta Taou as expected!
Ducati repair
From Japan
On 2016-08-05 18:18:21
Since genuine old parts will leak, I replaced them. Since this product is a 1/8 PT screw, it attaches the aluminum gasket to the side of the car body and fixes the screw surface and screws are fixed and attached. It is functioning without trouble. Whether the resistance value has decreased or not, the oil pressure warning light before the engine start has become brighter than before.