Buy more than* S$200* and get FREE SHIPPING

6.5oz Denim Shirt

2.67 (3)
Fabric
Denim 6.5 oz
Material
(Button) resin
...see all
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Name Print Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Name Print Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
81 60.5 50 100% cotton 122 LL Blue Not possible 10 1Sheet 1 87501 35684652 33.89 SGD
In stock
81 58.5 48 Cotton 100 116 L Navy Not possible 11 1Sheet 1 87501 35684582 34.48 SGD
In stock
79 56.5 46 Cotton 100 110 M Blue Not possible 10 1Sheet 1 87501 35684634 36.38 SGD
In stock
81 60.5 50 Cotton 100 122 LL Navy Not possible 11 1Sheet 1 87501 35684591 36.38 SGD
In stock
77 55 44 Cotton 100 106 S Navy - - 1Sheet 1 87501 35684564 33.06 SGD
Shipped after 2017-07-31
81 58.5 48 Cotton 100 116 L Blue - - 1Sheet 1 87501 35684643 33.06 SGD
Shipped after 2017-07-28
83 60.5 50 Cotton 100 128 EL Blue - - 1Sheet 1 87501 35684661 33.06 SGD
Shipped after 2017-07-31
77 55 44 Cotton 100 106 S Blue - - 1Sheet 1 87501 35684625 33.06 SGD
Shipped after 2017-07-31
83 60.5 50 Cotton 100 128 EL Navy - - 1Sheet 1 87501 35684607 33.06 SGD
Shipped after 2017-07-31
79 56.5 46 Cotton 100 110 M Navy - - 1Sheet 1 87501 35684573 33.06 SGD
Shipped after 2017-07-28
83 61.5 54 Cotton 100 132 4L Navy - - 1Sheet 1 87501 35684616 34.48 SGD
Shipped after 2017-07-28
83 61.5 54 Cotton 100 132 4L Blue - - 1Sheet 1 87501 35684677 33.06 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Demonstration
2
From Japan
On 2016-05-20 09:06:28
After wearing twice, the thread of several buttons has been broken.
This review is about item#35684591.
Everyday clothes
2
From Japan
On 2014-08-05 10:09:24
I thought that the bright feeling which was slightly bleached was refreshing and good, I purchased blue. Is it a navy color when you open the box? There was a product called. I thought that it was an order mistake, but the color of the product image was merely strange. The actual thing is considerably stronger than the image. Everything is too different in color. However, well, it is refreshing blue than ordinary denim shirt. This is ....
This review is about item#35684661.
Used as winter uniform
4
From Japan
On 2013-10-25 16:10:49
I think cost performance is high. The fabric is also thicker than Yu ○ ○, comfort is not bad. I do not think that it is an American size LL, I think that you can choose with a Japanese size LL sense. Since I have not done the laundry yet, color loss and shrinkage etc are unknown. I think that it is the best work shirt if it can be used for two seasons.
This review is about item#35684591.

Related Products