Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3000 Light Tripod Elevator

4.00 (1)
Core Rod
5/8 inches
Platform Width (mm)
2nd stage/ 600 mm + 1st stage/ 540 mm
Minimum / Maximum Height (mm)
About 850 / about 2940
Weight (g)
About 3150
Accessories
Private storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ELV-300LT 35719686 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ceiling foundation ink
4
From Japan
On 2017-08-12 05:25:26
I purchased the tripod where the height which is so far can not be found, so I bought it, if you extend the rod rod with the highest sight, the black ink may not be stabilized and disappear. I think that it can not be helped since it is from 3 m high.
This review is about item#35719686.

Related Products