Buy more than* S$200* and get FREE SHIPPING

Metal Aspirator Body Only

3.81 (16)
Port Size (phimm)
(Upper part) 14
Branch Pipe Outside Diameter (phi mm)
9
Exhaust Velocity (L/min)
5 (hydraulic pressure of 1 kg / cm2)
Overall Length (mm)
72
Material
True brass chromium plating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-1 35684722 38.74 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 4
2 star 2
1 star 0
Review Rating: 3.81
16 Customer Reviews
The reviews are automatic translation.
Making nanobubbles
3
From Japan
On 2016-10-11 05:34:31
I put this in the middle of shower hose, making nanobubbles and using it.
This review is about item#35684722.
For microbubble generation
4
From Japan
On 2016-08-14 16:16:53
A micro bubble went out properly.
This review is about item#35684722.
Used as a microbubble generator in a fish preserve
4
From Japan
On 2016-06-07 17:06:35
I would like to have seaweed resistance at this price if possible
This review is about item#35684722.
metal
5
From Japan
On 2016-05-18 23:25:45
Successfully, microbubbles were made.
This review is about item#35684722.
For research use
5
From Japan
On 2015-12-28 01:38:13
If the water pressure is high and much air is mixed in the hot water, it will be attached to the shower from the water heater, the suction port will be closed and micro bubbles will come out. It can only be used as a hot-water supply shower if it is just a blocking system. If you can adjust the amount of air inhaled, microbubbles can be generated by water supply, pumps, etc. In the case of pumps, expensive pumps with high pressure close to the tap water pressure (not high water volume) are required.
This review is about item#35684722.
It was incorporated into a circulation pump.
3
From Japan
On 2015-05-20 17:54:27
I bought it because it was written that microbubble can be done. We incorporated it in the circulation pump circuit. Rather than micro bubbles, it was a jacuzzi bath bubble seen in a super bath bath. Exhausting water with a more powerful pump may result in micro bubbles. As a price, I think it is reasonable.
This review is about item#35684722.
Bathing for pets (micro bubble)
4
From Japan
On 2015-03-24 15:38:28
When it is a dog's bus, it is white turbid and you can feel the effect of micro bubble. I do not know the effect of human shower yet. It will continue to be used for love cats and pet dogs.
This review is about item#35684722.
Micro bubble generation
5
From Japan
On 2015-03-02 12:36:25
If you connect to a shower or a circulation pump and adjust the suction, it will eject a bubble without problems. It will be saved when the price goes down.
This review is about item#35684722.
Fish aeration
5
From Japan
On 2014-10-18 18:52:42
I brought micro bubble easily by connecting with Rio.
This review is about item#35684722.
Used for microbubble generation
4
From Japan
On 2014-07-18 03:11:30
Micro bubble occurred. Next, I will install microbubbles by attaching a (parallel) aspirator in double as circulating the 100v pump in the bathtub.
This review is about item#35684722.

Related Products