Buy more than* S$200* and get FREE SHIPPING

File Tube, Vertical M Type

4.50 (2)
Back Label Color
Red
External Dimensions (Width x Height) (mm)
241x307
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical type
Size
A4 vertical
...see all>
Product Options
ADD TO CART
Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Colored thick paper board Colored thick paper board 85% 20 34 200 Blue Binding equipment single swinging 1PC 1 Fu-1620B 35688493 6.99 SGD
Shipped after 2018-04-23
Color plate paper 85% thick color board paper 30 44 300 Blu Centerfold fixture opening 1PC 1 File-1630B 35688502 7.99 SGD
Shipped after 2018-04-23
Color plate paper 85% thick color board paper 40 54 400 Blu Centerfold fixture opening 1PC 1 File-1640B 35688511 8.99 SGD
Shipped after 2018-04-23
Colored thick paper board Colored thick paper board 85% 50 64 500 Blue Binding equipment single swinging 1PC 1 Fu-1650B 35688527 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Books, office work
5
From Japan
On 2017-06-06 21:10:37
Every year, I purchase it every year when the year changes. I have been using it for more than 30 years, but limited to this.
This review is about item#35688527.
Preservation of tax return documents
4
From Japan
On 2014-02-11 13:55:35
It is a reliable Kokuyo product. I am satisfied that the making is solid. This product is made of cardboard on the cover, it looks simple and cheap compared to the one made of PP. In addition, oils are sucked in and traces are left. It is not suitable for dirty hands. However, I think whether to save saving documents that we rarely take out for a cheap amount of money. The file capacity is the same as that made by Kokuyo PP. The good part made by Kokuyo is 50 mm in capacity (500 sheets) against the width dimension of the main body of 65 mm. The product made of monotaro is 40 mm with respect to the main body width of 65 mm. It seems that the difference in the size of closing metal fittings and mounting precision is affecting. In other words, even if the number of files stored in the bookshelf is the same, using Kokuyo files makes it possible to store more documents. For your information.
This review is about item#35688511.

Related Products