Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Tube, Horizontal M Type

Back Label Color
Red
External Dimensions (Width x Height) (mm)
327x220
Hole Intervals (mm)
80
Number of Holes
2
Type
Horizontal type
Size
A4 horizontal
...see all>
Product Options
ADD TO CART
Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Colored thick paper board Colored thick paper board 85% 30 44 300 Blue Binding equipment single swinging 1PC 1 Fu-1635B 35688475 8.99 SGD
Shipped after 2018-06-25
Color plate paper 85% thick color board paper 50 64 500 Blu Centerfold fixture opening 1PC 1 File-1655B 35688484 9.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products