Buy more than* S$200* and get FREE SHIPPING

Lighting Rail Set

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Capacity (W)
600
Specification
With Breaker
Accessories
X2 book L-type plug with cord (2m), wood screws, x2 Movies Carl plug
...see all>
Product Options
ADD TO CART
External Dimensions (Width W x Length L x Thickness) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width W x Length L x Thickness) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 x 1110 x 20 I (except code) 100cm type (Including code) about 950 1Set 1 ORT-100 35686061 -
Discontinued
[x]
34x610x20 (except code) 50 cm type About 700 (code is included) 1Set 1 ORT-50 35686052 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance work and air gun disassembly / assembly work
5
From Japan
On 2014-08-31 17:54:08
Easy to install, easy to use, such as moving. It is also attractive to be used in outlets.
This review is about item#35686052.
Lighting on Showcase
5
From Japan
On 2013-09-06 13:59:11
Since it is equipped with a power cord, it is very convenient that troublesome construction is unnecessary, and it can be installed easily.
This review is about item#35686061.
Lighting of children's room.
5
From Japan
On 2011-09-27 23:50:36
I often slept with lit and changed to LED bulb for power saving. I made it to 4 LEDs, but I also like the children, all the way around the room.
This review is about item#35686061.
Expansion of spotlight
5
From Japan
On 2011-05-10 23:08:43
Since the power can be taken from the outlet, installation was convenient.
This review is about item#35686052.
Replacement of fluorescent light fixtures
5
From Japan
On 2011-04-08 14:43:31
I think cost performance is good
This review is about item#35686061.