NoteBuy more than* S$200* and get FREE SHIPPING

Joint Extension Rail

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions (Width W x Length L x Thickness) (mm)
(Including rail joint) 34 x 1055 x 20
Rated Capacity (W)
600 or less
Type
100cm type
Weight (g)
(Including rail joint) about 600
Specification
Weight Resistance: Up To About 5kg
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ORTE-100 35686086 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Store spotlight installation
3
From Japan
On 2013-01-21 12:41:20
Use impression is a good bad there is no goods for as long as there is not an error. . . However, I feel it would be what has not been balanced by the price of the main body side 1m, 50cm type. Although purchased in continuation for store renovation, I hope becomes a little more cheaply.
This review is about item#35686086.
Expansion of the spotlight
5
From Japan
On 2011-05-10 23:15:12
Easily it is good can extend the rail.
This review is about item#35686086.