Buy more than* S$200* and get FREE SHIPPING

Torque Wrench Set

3.91 (11)
Minimum Scale (N / m)
1
Torque Measuring Range (N-m)
28 - 210
Plug Angle (mm)
12.7
Weight (kg)
1.4
Overall Length (mm)
470
Accessories
21 mm thin long socket, 17 / 19 reversible socket, 110 mm extension bar, plastic case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 KY-109 35693481 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 3
1 star 0
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2013-10-07 17:38:00
Very easy-to-use to prevent the tightening of the nut of tire replacement. It is especially easy to understand the cues that come out of the sound.
This review is about item#35693481.
Loosen the hub nuts, tightening of the tightening wheel nut
5
From Japan
On 2013-10-06 21:34:56
This product is be nice be legible to put recommendations stiff hub nuts also take off and the material is also hard to see a firm and strong have a little memory in the 200N black
This review is about item#35693481.
Tire replacement of automobile
5
From Japan
On 2013-09-20 17:22:39
Full-fledged use, but I think that at the time of replacement wear to the studless (late November-early December), it was to try and use it because the goods have arrived. And come up to the required torque, let me know and it clicks into place. Always it has appropriately tightened in cross wrench, but it is likely to be a tightening of the nut with confidence from this time. To roughly about 10,000 yen in others, this price!? Is a big satisfaction. I guess is the durability after.
This review is about item#35693481.
Tightening stud bolt
3
From Japan
On 2013-08-29 13:58:30
Durability does not know yet, but I can use without any particular problem.
This review is about item#35693481.
Automobile wheel nut Retighten
2
From Japan
On 2013-06-26 12:34:09
Was a misunderstanding have shifted the torque scale. This Once you have set that it is 120N, has been used than expected have turned one week many a knob over torque setting. The other day, and to damage too tighten the four-wheel light car wheel nut is with, I noticed the mistake by comparing another torque wrench and tighten. Improvement was felt that it is necessary. Otherwise, this is not the moment problem. Value in the socket and extension included, rest is satisfactory if there is durability.
This review is about item#35693481.
Tightening of the wheel nuts
5
From Japan
On 2013-06-23 14:53:43
With the case at this price is, I think that a bargain. Work, easy to use and storage.
This review is about item#35693481.
Tightening with the appropriate torque of the tire wheel nut
5
From Japan
On 2013-04-05 14:59:03
Torque setting can be finer. There is a special case of the grateful.
This review is about item#35693481.
Wheel nut tightening check at the time of tire replacement work
2
From Japan
On 2012-06-17 17:06:39
Although the first time had been firm, it has been increasing little by little backlash of the ratchet portion and has been used for a while, and finally became ineffective ratchet is idled. When I give away, the pin in it was missing part. Since the price is the price, but I think that good if you use is simplistic and can not be helped to some extent, I think that severe or to use at work.
This review is about item#35693481.
Exchange in winter tires.
2
From Japan
On 2011-12-19 09:07:08
After the purchase, whether I was a tire replacement of three cars, the sound is a sound that indicates the torque in the third one say that [clicks] is heard and [chip]? Small enough to not hear. Hmm? The sound of now the proper torque? It had strongly tightening astray. Or only to the tightening rely on intuition to the future now ...
This review is about item#35693481.
Tightening of the private cars of the wheel
5
From Japan
On 2011-11-28 21:29:18
It has been firmly in the split of the price, is useful because it has entered the case in the set.
This review is about item#35693481.

Related Products