Buy more than* S$200* and get FREE SHIPPING

Han Road Point Ped Black

3.33 (3)
Purpose
For finishing carpentry work
Hole Diameter (phi mm)
20
Specification
Both sides polished blades
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 42 125 1Sheet 1 004584 35698372 15.99 SGD
In stock
1.6 52 147 1Sheet 1 004585 35698381 19.99 SGD
In stock
1.6 52 165 1Sheet 1 004586 35698397 20.99 SGD
In stock
1.6 52 190 1Sheet 1 004587 35698406 20.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Disconnection of the control
2
From Japan
On 2014-12-12 21:30:42
Used in rechargeable circular saw. I feel that the resistance is larger than the one with 1.2 because the blade thickness is 1.3. Personally I will proceed with a rechargeable saw for 1.2.
Cutting of plywood
4
From Japan
On 2013-07-06 18:22:10
As for the cut face and the straightness (blur) as well, personally it is a bad blade. First of all there is a blur at the start of cutting and it is often that a blade is brought slightly but it does not feel so much On the other hand, burrs on the back side when cutting sideways have things that are hard to come out and come out, and there seems to be some variations in quality. Although it is slightly out of order in a cheap price range, it is a good impression. There is a tough feeling as to whether the hole diameter is slightly smaller than other products at all times
This review is about item#35698406.
Wood processing
4
From Japan
On 2013-05-22 19:13:27
At this price, this sharpness would be reasonable.
This review is about item#35698397.

Related Products