Buy more than* S$200* and get FREE SHIPPING

Wiper Blade "Active Sword" Replacement Rubber, Free Size

4.64 (11)
Caution
Vertebra not included.
...see all
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 1PC 1 UR45FF 35686296 8.89 SGD
In stock
650 1PC 1 UR65FF 35686305 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
As a replacement rubber for the active sword.
5
From Japan
On 2017-05-08 11:28:04
The product itself is very satisfying. You only have more kinds of free size.
This review is about item#35686296.
For rear
5
From Japan
On 2017-03-29 14:31:08
It was perfect for the rear of the A class. A little more width Speaking of the flame was a perfect, if any.
This review is about item#35686296.
Finally found
5
From Japan
On 2016-09-28 13:53:06
Instead of rubber of AC Delco Aero beam had trouble can not be obtained. We tried things of other companies of similar shape was very hard to put the rail thin and the rail groove. This item was able to easily exchange entered the Innovation to ーーー rail. Rubber width of aero beam 8mm This item is used rather than 6mm But trouble at the moment.
This review is about item#35686296.
VW Polo (6R 2009 -) used for changing rubber
5
From Japan
On 2015-08-26 18:44:43
Since rubber deterioration of the wiper blade is fast, it changed and purchased as rubber. Both shape and width (6 mm) are perfect for blades. Remove the old rubber from one of the ends of the blade (the rubber can be pulled out) and insert a new rubber. It is easy if you grab a knack. You can use it enough.
This review is about item#35686305.
When replacing the wiper blade
5
From Japan
On 2014-11-24 21:02:58
It is cheap and pretty good.
This review is about item#35686305.
My car
2
From Japan
On 2014-10-19 10:41:20
Rubber material has difficulty chattering does not stop.
This review is about item#35686305.
I am using the rubber of the wiper of Mercedes Benz (W 169).
4
From Japan
On 2014-10-18 21:42:30
Although it can be used without problems, it is perfect if the part to be sandwiched by metal fittings is 1 mm wider. However, as it is not recommended by the manufacturer, it is satisfactory in the present situation.
This review is about item#35686305.
I am using it for Mercedes Benz
5
From Japan
On 2014-10-13 11:37:39
I use it with genuine CLS wiper replacement rubber. It can be used without problems.
This review is about item#35686305.
Replace only the rubber of the aero wiper
5
From Japan
On 2013-10-28 06:10:55
I use it as a champion's aero wiper. Especially, there is no problem for the part which is exchanged every year. I always stock two stocks.
This review is about item#35686305.
Used as a rear wiper for Golf 6
5
From Japan
On 2013-02-18 20:14:07
Golf seems to be difficult to order only the rubber of the wiper, so I ordered a similar shape here. I need some tips on how to disassemble the blades, but you can use it normally. However, it seems a little loose than genuine products.
This review is about item#35686305.

Related Products