Buy more than* S$200* and get FREE SHIPPING

Diamond Sharpener Pen Type

3.50 (2)
Purpose
(Plane surface) in flat blade such as kitchen knife & scissors (Curved surface)The blade with a curve, such as sickle (V Groove)To a sharp object, such as stabber, fishhook, (Plane surface) in flat blade such as kitchen knife & scissors (Curved surface)The blade with a curve, such as sickle (V Groove)To a sharp object, such as stabber, fishhook
File thickness (mm)
5, 5
Material (holder)
aluminum, Aluminum
File Part Width W (mm)
6, 6
File Length (mm)
65, 65
Weight (g)
58, 58
Material (Body)
cutting steel (diamond electrode position), Steel blades (diamond electroplated)
Overall Length (mm)
140 (at the time of storage), 140 (when stored)
Grain Size
300, 300
Shape
Half round, Half-round
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35698415 8.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used as a slate pencil holder
3
From Japan
On 2013-11-15 20:32:15
Evil ways might will come in handy at just the right size to 5 mm round slate pencil. You You can also use etc. no particular holder file portion. I think I'd like to see sold separately only holder part if possible.
This review is about item#35698415.
Kitchen knife, sickle, the blade of the ax sharpener
4
From Japan
On 2013-05-19 13:36:47
Very easy to use in compact. Rasp part is good that Maeru inside holder.
This review is about item#35698415.

Related Products