Buy more than* S$200* and get FREE SHIPPING

Thin-Shaped Diamond Cutter

4.23 (13)
Purpose
Porcelain tile tile brick concrete manufacture. it can cut the granite stone, building stone, PVC pipes, plastic products etc.
Diamond Layer Width(mm)
6
Diamond Layer Thickness (mm)
1.4
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20 (when using bush: 15)
Type
Dry type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 29439 35737983 22.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Tile, stone cut
4
From Japan
On 2018-03-30 17:09:09
In order to install on 150 circular saw machine, I was looking for a man with 20 rings. The price of the one he used to date is 1/10. If I can use it I would like to do this in the future
This review is about item#35737983.
Porcelain tile cut
5
From Japan
On 2017-09-24 22:57:53
I could install it properly to the disc grinder I was concerned about reading the review and it will be very well cut. I was worried that the reduction was early because it was cheap, but I have plenty of time to finish the work I had planned. I got a very good job.
This review is about item#35737983.
Cutting of PVC pipe etc.
3
From Japan
On 2017-06-03 15:07:32
Thin and squeezed it, I do not think that it is thin, but I can use it without any problem.
This review is about item#35737983.
A problem occurred before using it for work.
1
From Japan
On 2017-05-20 15:37:02
There is a bush that converts the hole diameter from 20 mm to 15 mm, but the height of the convex part of the bush is higher than the thickness of the blade, the fixing nut hits and the blade is not fixed. I think that it is a defective item, so I want you to do it well.
This review is about item#35737983.
Concrete cutting
4
From Japan
On 2017-04-02 06:30:36
A ring is bundled so that it can be used for Thunder, and it can be used without problem for Makita 's Thunder.
This review is about item#35737983.
Processing such as tile cutting
5
From Japan
On 2016-09-29 09:42:46
Because it is a thin blade, processing is easy to do! The finished surface is finished cleaner than the usual blade.
This review is about item#35737983.
Cutting of tiles and concrete
5
From Japan
On 2016-06-22 23:56:08
It was very easy to use with a thin blade. It is good to have it for the price. It is cheap but I think that there is no loss.
This review is about item#35737983.
Tile cut
4
From Japan
On 2015-10-27 18:03:11
Sharpness is good. With this price, it is higher than the local home improvement center, so I will purchase it when it is cheaper.
This review is about item#35737983.
Concrete cutting
5
From Japan
On 2015-07-17 17:51:15
It is quite easy to cut
This review is about item#35737983.
Cut the concrete block
5
From Japan
On 2015-05-21 19:24:33
It was easy to cut. In resin bond type, it becomes high temperature when impossible, it can not cut just by exhausting with a fiery smell. In diamond, consumption was also fast, but it was possible to cut quickly. Smell does not occur. Furthermore, this was enough because the cut is several times.
This review is about item#35737983.

Related Products