Buy more than* S$200* and get FREE SHIPPING

Diamond Corner Cutter

4.47 (17)
Purpose
Machining and cutting of corner surface. Suitable for processing and corner cutting armored concrete, block, brick, and granite.
Tip Width (mm)
7
Blade Thickness (mm)
2
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20 (when using bush: 15)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 29248 35738001 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Concrete cutting
5
From Japan
On 2017-11-08 18:44:54
Corner is easy to cut and easy to use It is a drawback that the reduction of blades is fast
This review is about item#35738001.
Concrete scrubbing work containing polypropylene fiber
5
From Japan
On 2017-06-06 16:30:39
Compared to other cheap corner cutters, I feel that it is suitable for this concrete. Although it is filled with fibers, it can be cut well.
This review is about item#35738001.
Piping work
5
From Japan
On 2017-01-17 20:51:13
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#35738001.
Concrete cutting operation
5
From Japan
On 2016-10-07 19:17:11
I am satisfied because it can cut out for the price.
This review is about item#35738001.
Scrap work
2
From Japan
On 2016-09-22 21:10:56
Blocks, bricks, ALC are fine, but not suitable for RC. Keep cutting by force, the blade will burn. Although it may have managed to be managed if it is about 15 years ago at the RC site, it is never a thing that can endure everyday use on the current high-intensity RC site.
Concrete cutting / scraping
5
From Japan
On 2016-03-17 10:02:08
I am worried about the price, but it will disappear well without problems.
This review is about item#35738001.
Concrete cutting / scraping
5
From Japan
On 2016-03-16 20:47:21
I am worried about the price, but it will disappear well without problems.
This review is about item#35738001.
Cutting of the wall retaining wall
5
From Japan
On 2015-12-12 17:07:17
It was used to finish the surface of a depth that can not be cut with a concrete cutter (300 mm) to a flat surface. It was sharp, clean and finished.
This review is about item#35738001.
tube
5
From Japan
On 2015-10-11 17:08:48
Basically it is used for cutting of PVC pipes. It is fine if you have a slightly thinner tooth, but because it can be spared for skew cutting and concrete depending on the site, it is also planned to buy next time.
This review is about item#35738001.
Places to finish in flush
5
From Japan
On 2015-04-30 17:31:22
Because it is a low price, I was concerned about the feeling of use, but it was able to be used as well as expensive items.
This review is about item#35738001.

Related Products