Buy more than* S$200* and get FREE SHIPPING

Electrocoat Diamond Cutter

3.00 (2)
Tip Width (mm)
5
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
97
Maximum Rotation Speed (min-1[r. p.m])
15000
Hole Diameter (phi mm)
20 (Bush used: 15)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 29255 35738017 17.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cut marble
1
From Japan
On 2016-05-03 22:26:36
It can not be used for marble cutting. The incision becomes rough and can not be used for business.
This review is about item#35738017.
When disassembling the FRP tank or FRP cutting
5
From Japan
On 2016-01-13 08:38:34
Forever, the sharpness will cut unchanged and there is no worry of breaking like a cutting wheel.
This review is about item#35738017.

Related Products