Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Revo Almighty Insert Saw

5.00 (4)
Purpose
Wood, iron, aluminum, and vinyl chloride cutting
Blade Thickness (mm)
1.5
Number of Blades (p)
52
Maximum Rotation Speed (min-1[r. p.m])
6000
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
147 1Sheet 1 147mmx52P 35698801 -
Discontinued
[x]
165 1Sheet 1 165mmx52P 35698817 -
Discontinued
[x]
190 1Sheet 1 190mmx52P 35698826 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is attached to the slide.
5
From Japan
On 2014-02-09 23:27:33
Crisp is good. I also want to purchase.
This review is about item#35698817.
Veranda construction of resin
5
From Japan
On 2013-07-15 17:35:12
It was used to cut aluminum bundle pillars and large pulls, but it was sharp and the cuts could be cleaned so neatly. It was also used to cut resin deck materials, but the sharpness is also well satisfied.
This review is about item#35698817.
Cutting of aluminum thin iron plate by desktop circular saw
5
From Japan
On 2013-03-16 17:06:58
I think that the noise at the time of cutting is quieter than other products when working near customers. It seems to be nearly equal to Yamamasa's almighty. I do not cut sharp edges when cutting aluminum thin plate. I think that COSPA is good.
This review is about item#35698826.
Cut curtain rail of wood / metal combination.
5
From Japan
On 2012-05-16 13:43:11
Since it is an eye-catching material even after construction, Kiguchi was quite good and it was good. I think that it will not be used for heavy-duty materials, so it seems that it can be used as it is for a while. I have hesitated to use up to now with an unknown manufacturer, but I wish I had bought it sooner. The price was not much different from the nearest home center.
This review is about item#35698801.

Related Products