Buy more than* S$200* and get FREE SHIPPING

The Max Gear Diamond Wave

2.50 (2)
Purpose
CUTTINGG WORK OF GENERAL CONCRETE, BRICK, ALC, MORTAR, STONE, ETC.
Diamond Layer Width(mm)
7
Blade Thickness (mm)
2
Maximum Rotation Speed (min-1[r. p.m])
14500
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 20 Dry type 1Sheet 1 MGD-105W 35698835 13.99 SGD
In stock
125 22 Dry system 1Sheet 1 MGD-125W 35698844 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Cut the block etc
4
From Japan
On 2014-04-02 15:02:40
I think that the sharpness is especially problematic, but durability etc. still unknown unless it is used several times
This review is about item#35698835.
Concrete cutter holder
1
From Japan
On 2012-04-11 13:52:57
Not at all.
This review is about item#35698844.

Related Products