Buy more than* S$200* and get FREE SHIPPING

For Great Insert Saw Polar Gunmetallic Board

5.00 (2)
Purpose
Structural plywood, glulam, wood, Decora, decorative plywood
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Maximum Using Revolving Speed (min-1) Blade Thickness (mm) Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Using Revolving Speed (min-1) Blade Thickness (mm) Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5500 1.6 190 52 1Sheet 1 190-1.6-52 35698713 -
Discontinued
[x]
4500 1.5 145 52 1Sheet 1 145-1.5-52 35698695 19.99 SGD
Shipped after 2018-01-26
9600 1.5 125 36 1Sheet 1 125-1.5-36 35698661 -
Discontinued
[x]
5500 1.5 165 52 1Sheet 1 165-1.5-52 35698704 -
Discontinued
[x]
9600 1.5 125 42 1Sheet 1 125-1.5-42 35698677 -
Discontinued
[x]
4500 1.5 135 48 1Sheet 1 135-1.5-48 35698686 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
General Solid Wood, Plywood
5
From Japan
On 2014-05-13 18:10:52
To the price, cut well and a long piece. The price went up from last time.
This review is about item#35698713.
Cutting of formwork material
5
From Japan
On 2013-04-09 21:23:48
This time, I used this product for the first time with a rechargeable chip saw, but it is quiet anyway, because it is a fluorine coat, resistance is low and the rechargeable battery lasts long lasting. There was almost no vibration nor fever. Then it is feeling that the workload increased from 30% to 40% per charge. Moreover, I will purchase by all means.
This review is about item#35698686.

Related Products