Buy more than* S$200* and get FREE SHIPPING

Saw Blade for Gypsum Board

3.00 (1)
Purpose
For dust-proof circular saw
Stand Thickness (mm)
0.8
Blade Thickness (mm)
1.3
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 36 1Sheet 1 378936 35693673 23.99 SGD
In stock
100 30 1Sheet 1 378925 35693664 22.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Interior work
3
From Japan
On 2014-06-13 20:44:33
It's not very well
This review is about item#35693664.

Related Products