Buy more than* S$200* and get FREE SHIPPING

Hyper Saw Blade

5.00 (1)
Purpose
Woodwork, new, vertical sawn, ground next to
Stand Thickness (mm)
1
Blade Thickness (mm)
1.5
Outer Diameter (phi mm)
110
Inner Diameter (phi mm)
20
Number of Blades
40
Specification
Dustproof circular saw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 300003 35693682 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creation of sheath of knife
5
From Japan
On 2016-01-16 01:24:54
Because it is country living, there are various goods because there are no large mass retailers nearby, so it will be saved.
This review is about item#35693682.

Related Products