Buy more than* S$200* and get FREE SHIPPING

Insert Saw For Radial Arm Saw, Black Plus

5.00 (5)
Purpose
Woodwork, new, vertical sawn, ground next to
Stand Thickness (mm)
0.8
Blade Thickness (mm)
1.2
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Type Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Type Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 Charging for circular saw 40 1Sheet 1 309580 35693743 33.99 SGD
In stock
125 Charging circular saw for 24 1Sheet 1 309557 35693716 28.99 SGD
In stock
135 Charging circular saw for 24 1Sheet 1 309579 35693734 28.99 SGD
In stock
125 Charging circular saw for 40 1Sheet 1 309568 35693725 28.99 SGD
In stock
110 Charging circular saw for 24 1Sheet 1 309535 35693691 28.99 SGD
Shipped after 2018-01-23
110 Circular saw with charger 40 1Sheet 1 309546 35693707 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Wooden house new construction site
5
From Japan
On 2017-05-11 12:46:33
Compared to the big noise called "Gaien" of the cheap blade we used so far, "Shakiin" is quiet as a lie. The site was quiet.
This review is about item#35693734.
Cutting stumps
5
From Japan
On 2017-02-20 17:04:09
Sharpness is good. The blade enters all the time. It is relatively safe to be repelled.
This review is about item#35693691.
work
5
From Japan
On 2015-11-04 18:55:11
Is good
This review is about item#35693743.
Branch object cutting
5
From Japan
On 2013-03-05 12:54:16
It is quite easy to get out, I plan to purchase again.
This review is about item#35693691.
Carpentry work feature
5
From Japan
On 2011-11-29 02:43:59
Due to the price I have a lot of teeth and chips are difficult to fly and I am doing it
This review is about item#35693725.

Related Products