Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ace Line Lamp

5.00 (5)
...see all>
Product Options
ADD TO CART
Color Temperature (K) Total Luminous Flux (Lm) Color Length (mm) Lamp Diameter Lamp Shape Lamp Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Total Luminous Flux (Lm) Color Length (mm) Lamp Diameter Lamp Shape Lamp Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2800 2688 3 wavelength-shaped bulb color 1302 6 / 8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR54T6EXL 35695055 -
Discontinued
[x]
2800 1700 3 wavelength-shaped bulb color 844 6 / 8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR36T6EXL 35695021 -
Discontinued
[x]
2800 2029 3 wavelength-shaped bulb color 999 6 / 8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR42T6EXL 35695037 -
Discontinued
[x]
4200 1310 White 743 6 / 8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR32T6W 35694933 -
Discontinued
[x]
4200 2375 White 1302 6 / 8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR54T6W 35694976 -
Discontinued
[x]
4200 2084 White 1149 6 / 8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR48T6W 35694967 -
Discontinued
[x]
4200 1502 White 844 6 / 8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR36T6W 35694942 -
Discontinued
[x]
4200 1793 White 999 6 / 8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR42T6W 35694951 -
Discontinued
[x]
2800 1483 - 743 - - - 1pc 1 FLR32T6EXL 35695012 -
Discontinued
[x]
4200 1210 White 692 6/8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR30T6W 35694924 -
Discontinued
[x]
4200 2857 White 1556 6/8inch (about 20mm) Straight pipe Rapid start fluorescent lamp 1PC 1 FLR64T6W 35694985 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Display case
5
From Japan
On 2015-08-12 15:29:04
Shipment of goods was saved quickly.
This review is about item#35694942.
For showcase
5
From Japan
On 2015-03-27 11:58:24
Because it is a special fluorescent light, it will be ordered by major electrification shop. Because it is inexpensive and you do not have to go to pick up, I am happy.
This review is about item#35694976.
Store lighting
5
From Japan
On 2014-06-23 14:35:34
It is very appreciative as it is possible to purchase in one unit. For now, I am planning to continue purchasing because there are no particular problems with the product itself.
This review is about item#35694985.
Used for display.
5
From Japan
On 2014-05-07 14:59:55
Because it is a special size, it is difficult to get it at home appliances, and I ordered it at other Taro shop even at other Taro shops before, so I ordered it. I felt relieved because my impression was on properly.
This review is about item#35694985.
For show window lighting
5
From Japan
On 2013-07-12 14:39:22
The goods themselves are satisfied without problems.
This review is about item#35694985.