Buy more than* S$200* and get FREE SHIPPING

Slim Line Lamp White

4.17 (6)
Color Temperature (K)
4200
...see all>
Product Options
ADD TO CART
Lamp Diameter Lamp Shape Lamp Type Total Luminous Flux (Lm) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Diameter Lamp Shape Lamp Type Total Luminous Flux (Lm) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 / 8inch (about 20mm) Straight pipe Instant start fluorescent lamp 1138 White 999 1PC 1 FSL42T6W 35695116 -
Discontinued
[x]
6 / 8inch (about 20mm) Straight pipe Instant start fluorescent lamp 774 White 692 1PC 1 FSL30T6W 35695082 -
Discontinued
[x]
6 / 8inch (about 20mm) Straight pipe Instant start fluorescent lamp 1811 White 1556 1PC 1 FSL64T6W 35695143 -
Discontinued
[x]
- - - 828 - 743 1pc 1 FSL32T6W 35695091 -
Discontinued
[x]
6/8inch (about 20mm) Straight pipe Instant start fluorescent lamp 1511 White 1302 1PC 1 FSL54T6W 35695134 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
In-store certification
3
From Japan
On 2016-07-17 22:59:24
In terms of performance other than slimness, it is the same as ordinary fluorescent light, but its price is high.
This review is about item#35695107.
Electrical lighting
4
From Japan
On 2016-02-29 14:42:48
It was not cheap because it was a special fluorescent light, but this fluorescent light is brighter than the 40 type though it was far cheaper than the electric specialty shop.
This review is about item#35695143.
Store lighting
5
From Japan
On 2015-12-25 14:50:34
Although it was a slim tube, I was surprised by stupid deck packaging.
This review is about item#35695091.
To showcase lighting
4
From Japan
On 2015-12-04 17:44:39
Ordering, sending out was immediately saved. Because it was not found in the electric store in the neighborhood.
This review is about item#35695143.
Store lighting
5
From Japan
On 2014-01-12 18:01:44
I can use it normally.
This review is about item#35695134.
I am using it for the shelf lighting in the store
4
From Japan
On 2013-12-28 20:38:30
I am using it normally. It got brighter.
This review is about item#35695116.