Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Effective Clip Thickness (mm) AS ONE Part Number Arm Length (mm) Tensile Strength (kg) Type Weight (g) Mass Limit (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Clip Thickness (mm) AS ONE Part Number Arm Length (mm) Tensile Strength (kg) Type Weight (g) Mass Limit (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Clip) 10-25 1-9987-01 320 (Clip) 3 A4 380 250 1PC 1 CLW1 35695475 10.99 SGD
In stock
(Clip) 10-25 - 450 (Clip) 3 A3 440 250 1PC 1 CLW2 35695484 12.99 SGD
In stock
(Clip) 15-25 - 450 (Clip) 3 A3 Strong 490 930 1PC 1 CLW3 35695493 13.99 SGD
In stock
(clip) 15-35 - 600 (Clip) 3 Long 560 600 1PC 1 CLW5 35695502 15.99 SGD
In stock
(clip) 15-35 - 360 (Clip) 3 Flexible 420 300 - 700 1PC 1 CLW6 35695511 23.99 SGD
In stock
(Clip) Small 10-20, large 10-30 1-9987-02 320 (Clip) Small 1, Large 10 Clip twin 720 650 1PC 1 CLW7 35695527 23.99 SGD
In stock
(Clip) Small 10-20, large 15-25 - 320 (Clip) small 1, large 3 Clip size 340 1000 1PC 1 CLW8 35695536 10.99 SGD
In stock
(Clip) 20 - 320 - Mini clip 140 - 1PC 1 CLW9CH 35695545 8.99 SGD
In stock
(Clip) 20 - 320 - Mini clip 140 - 1PC 1 CLW9PW 35695554 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 7
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Leather craft
4
From Japan
On 2018-02-16 08:38:35
Beyond imagination, it was big and had a strong holding power. I wanted rubber part to be a little more solid.
This review is about item#35695475.
Screen scissors at the time of live television
2
From Japan
On 2017-12-12 14:31:03
It will become Dalan with the rotation of the arm. The clip was powerful enough.
This review is about item#35695502.
Representation of location and content location. For recorded photo shoot signs
5
From Japan
On 2017-12-07 18:44:06
It took time and effort to post the display depending on the narrow place or the angle of the image shooting position, but the flexibility improved the degree of freedom. I wonder if it is stronger a little more.
This review is about item#35695484.
Rework
4
From Japan
On 2017-12-06 14:49:01
I purchased to sandwich an air gun. I could not stand the weight and bent, but there was something wrong with it. I was very saved because I was looking for a removable and freely oriented thing. It is lipid decision.
This review is about item#35695475.
Before your eyes the important material that is needed soon
5
From Japan
On 2017-08-21 19:00:39
We use it by sandwiching it in a personal computer table. It's a bit big and exquisite My neck bends freely and looks like a dragon and it's cool. Even if it is broken, these two clips have powerful power I think that you can use it alone for various things
This review is about item#35695493.
Driving work items
5
From Japan
On 2017-01-05 14:40:30
The clip was bigger than I expected and it was easy to use because it grasps firmly.
This review is about item#35695475.
During part fabrication
5
From Japan
On 2016-11-25 13:39:57
It is used to pinch drawings when manufacturing parts. It is solid and useful.
This review is about item#35695475.
I will make a bar switch using this.
5
From Japan
On 2016-02-10 16:48:27
Depending on the idea, it is an excellent clip that various ways of using can be considered.
This review is about item#35695475.
As an iPad fixed arm
5
From Japan
On 2015-07-12 05:55:57
There is also strength and flexibility to change the position, it plays an imparting role.
This review is about item#35695527.
Installation of thermometer
4
From Japan
On 2015-03-08 11:24:30
There is quite a pinching force. This time I bought the second one. I noticed that a new one came, but when I move it the first thing I use continues, it will make a noise. It is a small sound. I do not know if the sound will come out as it deteriorates, new ones will be improved and sound will not come out.
This review is about item#35695545.

Related Products