Buy more than* S$200* and get FREE SHIPPING

Clip Lights

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Lights
1
Effective Clip Thickness (mm)
10 to 35
Shade Dimensions (mm)
Phi90x150
Rated Power Consumption (W)
60
Cord Length (m)
2.1
Connector
E26
Switch
Intermediate switch
...see all
Product Options
ADD TO CART
Bulbs Arm Length (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulbs Arm Length (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reflector lamp 60W 70 (at the time of the longest) 530 (code is included) Chrome 1PC 1 CRG5CH 35697821 -
Discontinued
[x]
Refuranpu 60W 70 (longest) (Including code) 530 Black 1PC 1 CRG5BK 35697837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Additional lighting of kitchen stools
5
From Japan
On 2013-12-16 18:40:20
Because it is a clip light, it is easy to install instruments. In addition, this instrument is gorgeous because it is croc plated so the switch is set in the middle of the code, the cost performance is the best!
This review is about item#35697821.

Related Products