Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Clip Light Chrome. No Bulb

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Lights
1
Effective Clip Thickness (mm)
10 to 20
Shade Dimensions (mm)
phi30X47
Arm Length (mm)
65 (at the time of the longest)
Cord Length (m)
1.8
Switch
Intermediate switch
Weight (g)
240 (code is included)
Color
Chrome
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 40 E17 1PC 1 CLX4024CH 35697846 -
Discontinued
[x]
Up to 50 E11 1PC 1 CLX5023CH 35697855 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Store light
3
From Japan
On 2015-02-24 09:47:44
I saved a lot of E11 's clip light because it is not sold so much.
This review is about item#35697855.
Lighting of men
5
From Japan
On 2014-11-27 20:39:28
I bought it for the shooting of the auction's exhibit. You can buy it cheaply, it is useful.
This review is about item#35697846.

Related Products