Buy more than* S$200* and get FREE SHIPPING

Spotlight Cap E26, No Bulb

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Lights
1
Shade Dimensions (mm)
phi 40 X 60
Arm Length (mm)
40
Rated Power Consumption (W)
Up to 150
Connector
E26
Weight (g)
190
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 LCX6025BK 38288844 -
Discontinued
[x]
Chrome 1PC 1 LCX6025CH 38288835 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Purchased for renovation of one-room apartments.
5
From Japan
On 2015-01-24 17:16:01
It was perfect for the room as concreted as imagined. I can also buy an LED light bulb at a low price and I am very satisfied.
This review is about item#38288835.
Downlight lighting for rails
5
From Japan
On 2013-05-10 22:44:01
Compared to price it is solid. However, there is an angle problem at the electrical contact part with the lighting rail. By bending the terminal board portion of copper to the instrument side until it is horizontal, it can be used without contact failure. Is this a little problem? By the way rail is a Panasonic item
This review is about item#38288835.
Lighting up in the shop
5
From Japan
On 2013-01-21 12:35:42
It is a product with no problems using it. Since I do not use a heavy bulb, I do not understand the hold quality, but it seems that there is no problem at all if it is an indoor bulb in the touch feeling.
This review is about item#38288844.
Replacement of fluorescent light fixtures
5
From Japan
On 2011-04-08 14:42:32
The moving part becomes loose, heavy beam type bulb etc can not hold the angle, it seems that there is no problem with light bulb type LED
This review is about item#35698056.

Related Products