Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spotlight Chrome Cap E26, No Bulb

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Lights
1
Shade Dimensions (mm)
Phi60x100
Arm Length (mm)
120
Rated Power Consumption (W)
Up to 150
Connector
E26
Weight (g)
300
Color
Chrome
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC24CH 35698065 -
Discontinued
[x]
ADD TO CART

Related Products