Buy more than* S$200* and get FREE SHIPPING

Spotlight Short White, No Bulb

4.71 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Lights
1
Arm Length (mm)
45
Color
White
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Connector Weight (g) Shade Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Connector Weight (g) Shade Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 100 E17 124 Phi30x45 1PC 1 LCX4024WH 35698083 -
Discontinued
[x]
Up to 150 E26 200 Phi40x60 1PC 1 LCX6025WH 35698092 -
Discontinued
[x]
Up to 100 E11 124 Phi30x45 1PC 1 LCX4023WH 35698074 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Store lighting
5
From Japan
On 2015-10-21 14:50:39
Very well for the price, I would like to continue using it in the future.
This review is about item#35698074.
Finishing work
5
From Japan
On 2015-02-05 17:51:41
The price was uneasy only for the price, but it was better than usual though it was usable as well.
This review is about item#35698092.
Factory Lobby Downlight
5
From Japan
On 2014-11-25 13:18:15
I purchased it from 1 year ago and used it, it is additional purchase. Looking at the old and new, it seems a bit yellowish, but there are no particular problems other than that. I will purchase again if necessary.
This review is about item#35698074.
Lighting expansion
5
From Japan
On 2014-04-07 09:25:02
I think that it is easy to buy. I have not used it yet, but if there is no problem. I arrived early and packed up firmly.
This review is about item#35698074.
Showcase lighting
4
From Japan
On 2013-09-06 13:57:30
It is convenient to move the position to the necessary place. It is useful to be able to use light bulbs, fluorescent lights as light sources.
This review is about item#35698092.
Spotlight
4
From Japan
On 2013-06-26 20:55:49
Compact and refreshing design Good
This review is about item#35698074.
Used as a lighting fixture at a store
5
From Japan
On 2012-11-06 15:35:51
I made an additional order as a lighting fixture for the store. We also order the same number of LED lights and are satisfied with the light distribution and illuminance as aimed. The price was very serious if it was a competitor's product, but if it is monotaro you can get maximum satisfaction within budget. I would like to place an order even at the time of future expansion.
This review is about item#35698074.

Related Products