Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

T5 Tube Lamp With Reflector Sheet

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Color
Daylight color
Bulbs
T5 fluorescent tube lamp 21W daylight
Rated Power Consumption (W)
21
Connector
G5
Weight (g)
80
Dimension (mm)
phi16x848
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T52102ED 35698241 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For warehouse lighting replacement
5
From Japan
On 2011-10-22 10:25:23
It is a T5 tube sold cheaply with a light fixture at the home center, but the lamp for replacement is quite expensive so purchase it here. Of course it is usable as usual as well as those before replacement.
This review is about item#35698223.

Related Products