Buy more than* S$200* and get FREE SHIPPING

Earthing Cable, 8sq

3.75 (4)
Thickness (sq)
8
Allowable Current (A)
66
...see all
Product Options
ADD TO CART
Finishing Hole Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Hole Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tin-plated 8 crimp connector 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HEC-8-160 35695642 14.81 SGD
Shipped after 2017-01-24
Tin-plated 8 crimp connector 1.2   1PC 1 HEC-8-120 35695624 12.08 SGD
In stock
Tin-plated 8 crimp connector 1.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HEC-8-180 35695651 15.92 SGD
Shipped after 2017-01-24
Tin-plated 8 crimp connector 1.4   1PC 1 HEC-8-140 35695633 13.90 SGD
In stock
Tin-plated 8 (crimp terminals) 0.5   1PC 1 HEC-8-50 35695581 8.86 SGD
In stock
Tin plating 8 (pressure terminal) 0.4   1PC 1 HEC-8-40 35695572 7.50 SGD
In stock
Tinning 8 (crimped terminal) 0.6   1PC 1 HEC-8-60 35695597 8.43 SGD
In stock
Tinning 8 (crimped terminal) 0.8   1PC 1 HEC-8-80 35695606 9.55 SGD
In stock
Tin plating 8 (pressure terminal) 1.0   1PC 1 HEC-8-100 35695615 10.77 SGD
In stock
Tinning 8 (crimped terminal) 2.0   1PC 1 HEC-8-200 35695667 17.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-04-19 13:18:13
It added one of the earthing between Rover mini engine and body. Cheap and good goods.
This review is about item#35695572.
Used for motor vehicles of earthing.
4
From Japan
On 2016-03-11 07:53:09
The inner diameter of the crimping terminal is good at 8mm, but thankfully a little more high profile. If the mounting of the vehicle side of the bolt of about 10 mm, reduces the contact surface to expand the inner diameter, it must be replaced bother terminal. At the very least I want to raise one size just one side.
This review is about item#35695597.
To the ground of the radiator
3
From Japan
On 2014-10-10 23:58:09
Use of electrolytic corrosion prevention inside the radiator. In particular, you can use without any problems. Although terminal and copper wire it's perfect if it is soldered.
This review is about item#35695572.
Use the earthing cable
3
From Japan
On 2013-11-21 18:23:16
This is the first purchase. Effect was there. Also I want to buy if the opportunity arises.
This review is about item#35695606.

Related Products