Buy more than* S$200* and get FREE SHIPPING

Earthing Cable, 15sq

4.92 (12)
Allowable Current (A)
92
...see all
Product Options
ADD TO CART
Thickness (sq) Finishing Hole Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (sq) Finishing Hole Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 Tin-plated 8 (crimp terminals) 0.8   1PC 1 HEC-15-80 35695746 13.29 SGD
In stock
- Tin-plated 8 crimp connector 0.35   1PC 1 HEC-15-35 35695685 10.06 SGD
In stock
- Tin-plated 8 crimp connector 0.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HEC-15-70 35695737 11.94 SGD
Shipped after 2017-05-16
- Tin-plated 8 crimp connector 1.4   1PC 1 HEC-15-140 35695764 20.50 SGD
In stock
- Tin-plated 8 crimp connector 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HEC-15-150 35695773 21.41 SGD
Shipped after 2017-05-16
- Tin-plated 8 crimp connector 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HEC-15-160 35695782 21.41 SGD
Shipped after 2017-05-01
- Tin-plated 8 crimp connector 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HEC-15-170 35695791 21.41 SGD
Shipped after 2017-05-16
- Tin-plated 8 crimp connector 1.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HEC-15-180 35695807 24.20 SGD
Shipped after 2017-05-01
- Tin-plated 8 crimp connector 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HEC-15-50 35695712 10.56 SGD
Shipped after 2017-05-16
- Tin-plated 8 crimp connector 2.0   1PC 1 HEC-15-200 35695816 26.19 SGD
In stock
15 Tinning 8 (crimped terminal) 0.3   1PC 1 HEC-15-30 35695676 8.55 SGD
In stock
15 Tin plating 8 (pressure terminal) 0.4   1PC 1 HEC-15-40 35695694 9.80 SGD
In stock
15 Tinning 8 (crimped terminal) 0.6   1PC 1 HEC-15-60 35695721 11.44 SGD
In stock
15 Tin plating 8 (pressure terminal) 1.0   1PC 1 HEC-15-100 35695755 14.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Deteriorated engine ground wire exchange was of aging vehicles
5
From Japan
On 2017-04-07 14:59:41
Since the battery voltage of the old car does not improve by replacing the low battery or alternator, you mean? Engine block thought - electrical resistance to corrosion is a place which is not visible to the eye and examine the ground wire between the body had become high. Rise until the battery voltage rating was exchanged to arrange this product immediately, the engine was also regained vigor. We hope to those who reference to similar symptoms in people aged car of your ride can be seen.
This review is about item#35695676.
Earthing to the car door bonnet trunk of hinge
5
From Japan
On 2017-03-08 18:31:22
Use to the body Earthing of radio, it is quite SWR fell, earthing to also direct the body from the antenna device platform is also not completely down, but was taken, now the value that I think in the earthing, such as door together.
This review is about item#35695676.
Genuine ground and exchange of car
5
From Japan
On 2016-07-22 19:28:38
We are firm for the price, it was good the abundant variations of length.
This review is about item#35695694.
Direct earthing of the alternator and the battery
5
From Japan
On 2016-07-06 18:17:09
After all, a change in the engine ground, but was not able to be assured that a negative wire straight pull ♪ Delivery time is a bit long, but to be able to finely choice is ground wire length is GOOD! !
This review is about item#35695773.
Direct of the alternator and the battery earthing
5
From Japan
On 2016-07-02 16:24:07
... Did not change is unfortunately our connection method Delivery time is long, but a good hard to be Choice want length ♪
This review is about item#35695773.
Asuuin Guu
5
From Japan
On 2016-04-22 12:00:13
The best! It wasted want to earthing when it is this price. But often there is a thing of high idiot that has been set for each type of vehicle price, I think that this is the original price. From now on, I want to buy this kind of non-defective product.
Car maintenance
5
From Japan
On 2016-04-19 13:16:44
Added one the ground between the Rover Mini battery and body. Cheap and I think that it is good goods.
This review is about item#35695685.
Earthing of bike
5
From Japan
On 2015-04-28 21:43:26
This price will be saved is abandon thick wire attached to the firm terminal. Since the transparent tube is a reassuring feeling to know firmly the thickness of the line. When used in other bike I also try to this.
This review is about item#35695676.
Use the engine around the earthing
4
From Japan
On 2015-04-25 21:18:51
The presence or absence of experience does not know well. It garbage by extra things, such as the package is omitted does not come out, because sq than genuine body earth is large effect can be expected.
This review is about item#35695721.
The genuine ground cable replacement
5
From Japan
On 2015-03-28 18:11:01
A genuine 8sq cable of the negative battery pole and the body earth was exchanged in this product. 15sq is soft on a thick cable, but more imagination in high quality compared to the genuine ground cable It is very easy to handle. Variation of length be finely set, the ones close to the required length Purchase think happy consideration able. The lead was also beautifully done. Both ends and have a crimping terminal I thought that good at this price. As demand, the other marked with one side only crimp terminal if there is a thing of the rough-hewn Amon made battery terminal (Y-134) is the center of firm can be fixed to the but ...
This review is about item#35695694.

Related Products