Buy more than* S$200* and get FREE SHIPPING

Earthing Cable, 20sq

4.82 (17)
Thickness (sq)
20
Allowable Current (A)
121
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Length (m) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Length (m) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 (crimp terminals) 0.7 Tin-plated 1PC 1 HEC-20-70 35695861 14.99 SGD
In stock
8 (crimp terminals) 0.6 Tin-plated 1PC 1 HEC-20-60 35695852 14.99 SGD
In stock
8 (crimp terminals) 0.8 Tin-plated 1PC 1 HEC-20-80 35695877 20.99 SGD
In stock
8 (crimp terminals) 1.2 Tin-plated 1PC 1 HEC-20-120 35695895 22.99 SGD
In stock
8 (crimp terminals) 2 Tin-plated 1PC 1 HEC-20-200 35695922 33.99 SGD
In stock
8 crimp connector 1.6 Tin-plated 1PC 1 HEC-20-160 35695904 29.99 SGD
In stock
8 crimp connector 1.8 Tin-plated 1PC 1 HEC-20-180 35695913 22.99 SGD
In stock
8 (crimp terminals) 0.4 Tin-plated 1PC 1 HEC-20-40 35695834 13.99 SGD
In stock
8 (crimped terminal) 0.3 Tinning 1PC 1 HEC-20-30 35695825 11.99 SGD
In stock
8 (crimped terminal) 0.5 Tinning 1PC 1 HEC-20-50 35695843 14.99 SGD
In stock
8 (pressure terminal) 1.0 Tin plating 1PC 1 HEC-20-100 35695886 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
Maintenance
4
From Japan
On 2018-02-11 15:15:35
I bought it with the terminal I adjusted the length of the cable and used it conveniently
This review is about item#35695922.
I use it for Jimny's muffler ground.
5
From Japan
On 2018-02-07 18:53:55
I bought it with muffler arming, I wonder if I can well repurchase the state of the product.
This review is about item#35695843.
For heavy equipment ground
5
From Japan
On 2017-10-02 15:56:11
Because the heavy machine's battery was enlarged, the earth did not reach and it replaced.
This review is about item#35695834.
Earthing literally
5
From Japan
On 2017-09-18 16:28:44
I expect that the birth will be better than before. I just installed it and the effect is now.
This review is about item#35695834.
Vehicle body earth
5
From Japan
On 2016-10-25 16:49:12
It is used for conducting wires from the battery to the engine. Distribute it at the terminal and strengthen the earth at each place with 8 sq.
This review is about item#35695861.
Exchange with genuine earth cable of car
5
From Japan
On 2016-08-18 01:33:11
Terminals and coatings are also solid with extreme thickness. It covers up to the crimping part and the quality is satisfactory. In my case, I thought that the outer diameter of the terminal may be a little bigger. It is too thin to be concerned about strength and current resistance. I thought it would be better to change people who care about terminals. However, I think that it is a very good point as a general-purpose product in terms of consideration considering a place where there is no room in space. Since it was long at 30 cm, it would be appreciated if you could line up even shorter 20 cm, 15 cm etc. Because long sale is available in meters if necessary. It is expected that terminal and length will be improved for future lineup just because the quality is high.
This review is about item#35695825.
I used it for the addition work of the earthing cable.
4
From Japan
On 2016-06-24 19:24:45
It was nice to be firm.
This review is about item#35695834.
Earthing of car
5
From Japan
On 2015-06-22 16:36:56
It is perfect. I used it for cx - 5, but I feel that acceleration has become smooth
This review is about item#35695825.
Earthing strengthening
5
From Japan
On 2015-04-16 17:28:27
It is solid and the quality is also good.
This review is about item#35695825.
Car battery battery ground
5
From Japan
On 2014-11-02 13:46:59
Since the car has gone aged 8 years ago, we have newly added a battery minus and a car body considering the burden of the battery in preparation for winter. The battery will be fine as well. Good! It is! It is!
This review is about item#35695843.

Related Products