Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Earthing Terminal, Minus

4.42 (26)
Purpose
For 12V earthing cable only
Type
A large and small pole junction (-)
Weight (g)
70
...see all>
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass tin plating 1PC 1 ET-101 35695965 5.99 SGD
In stock
Pure gold plating 1PC 1 ET-102 35695974 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 11
3 star 2
2 star 0
1 star 0
Review Rating: 4.42
26 Customer Reviews
The reviews are automatic translation.
Earthing terminal
5
From Japan
On 2018-03-27 15:52:53
Easy to install, luxurious with gold plating, very good
This review is about item#35695974.
As before, we replaced the terminal at the same time when exchanging the attached earthing cable.
3
From Japan
On 2018-02-22 19:05:46
I think that it is necessary to have at least four cars' earthing, but since the actual item is only 3 terminals, we devised and installed it. Even if it gets too much, it is difficult to load the battery terminals.
This review is about item#35695965.
Car maintenance
4
From Japan
On 2018-02-11 15:10:17
We bought and produced a terminal and Ami line at the same time as the old car which is not able to be grounded, we were very pleased with the customer, the light became bright, the lights got brighter, the rust was on the engine was improved.
This review is about item#35695965.
Engine Earthing
5
From Japan
On 2017-05-06 16:55:05
There is no unevenness in the finish of pure gold plating, and it is satisfied with the cable.
This review is about item#35695974.
Car Earthing
5
From Japan
On 2017-04-06 16:30:25
I am satisfied with the firm performance and cost performance.
This review is about item#35695965.
At the time of earthing connection
4
From Japan
On 2017-02-09 15:06:03
I bought it for the connection of the earthing cable. Because the number of connections to the terminal is two, we wanted two terminals, but I bought a three terminal here. Because there is a width, our car interfered somewhat with the battery case. It would have been nice if there were 2 terminals.
This review is about item#35695974.
Earthing work
4
From Japan
On 2016-11-17 16:21:51
Since the battery terminal is not plating, gold plating is unnecessary for the earthing terminal. 13 mm bolt is hard to use, so we hope to improve it
This review is about item#35695965.
Earthing
5
From Japan
On 2016-09-24 22:00:10
Those made of aluminum will oxidize, but gold-plated products are notoriously discolored due to oxidation and are also nice
This review is about item#35695974.
fishing
3
From Japan
On 2016-04-01 20:25:11
I want you to sell terminals that can take out 4 or 5 cards, not just 3 bottles
This review is about item#35695974.
Earthing addition
5
From Japan
On 2015-08-29 07:51:35
I used to earth the electric system. I found it by searching for a cheap and easy-to-work one.
This review is about item#35695965.

Related Products