Buy more than* S$200* and get FREE SHIPPING

Earthing Terminal

4.75 (4)
Purpose
For 12V earthing cable only
Type
Large Small Paul common (-)
Weight (g)
70
...see all
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tin-plated brass 1PC 1 ET-1 35696211 6.31 SGD
In stock
Pure gold plating 1PC 1 ET-2 35696227 12.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
To the terminal of the battery
5
From Japan
On 2017-03-13 09:22:04
Conduction is good Hanji, is it installed? I think whether it is easy to reverse the bending direction.
This review is about item#35696227.
I used it for the addition work of the earthing cable.
4
From Japan
On 2016-06-24 19:24:02
Mounting part (bolt fixing) It is more secure with thicker thickness!
This review is about item#35696227.
Earthing
5
From Japan
On 2016-03-22 15:16:47
Up to 6 cables can be attached, it is necessary and sufficient. It is gold-plated, so it looks good, without rust and is good.
This review is about item#35696227.
Earthing
5
From Japan
On 2013-04-12 19:36:43
It looks OK with gold plating! Strength is also satisfied.
This review is about item#35696227.

Related Products