Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Booster Cable

4.80 (5)
Final Outer Diameter (mm)
7.5
Electric Wire Specification
5.9sq
Voltage (V)
2013/12/24
Current (A)
100
Material
Copper
Compatible
(Light, small, medium, and large), 2-ton truck all passenger car
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 1Set 1 M-17 35697347 37.99 SGD
In stock
5 1Set 1 M-32 35697356 51.99 SGD
In stock
7 1Set 1 M-47 35697365 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Relief of forklift
4
From Japan
On 2016-12-23 14:38:54
I think whether the length is just fine and the price is within the range of satisfaction.
This review is about item#35697347.
Maintenance of the vehicle
5
From Japan
On 2016-07-05 07:46:36
We are very satisfied with prompt response
This review is about item#35697347.
Adopted for engine starting due to insufficient battery charge of our machine
5
From Japan
On 2016-01-16 15:33:29
I use it very well
This review is about item#35697356.
Since the car of the company and the car of the employee often get the battery up in winter, use it
5
From Japan
On 2015-02-10 15:51:54
It is lighter and easier to use than the conventionally used booster cable
This review is about item#35697356.
Since the car of the company and the car of the employee often get the battery up in winter, use it
5
From Japan
On 2015-02-10 15:51:51
It is lighter and easier to use than the conventionally used booster cable
This review is about item#35697356.

Related Products