Buy more than* S$200* and get FREE SHIPPING

Corrugated Tubing Installation Tool

4.00 (18)
Color
Material
...see all>
Product Options
ADD TO CART
Dimensions (phi mm) Item.# Sales Price Availability Qty.
Dimensions (phi mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 3
2 star 2
1 star 0
Review Rating: 4.00
18 Customer Reviews
The reviews are automatic translation.
For car wiring processing
4
From Japan
On 2017-05-25 16:33:39
30 minutes of work completed in only 5 minutes! I should have bought it sooner.
This review is about item#35697575.
Used for harness machining
2
From Japan
On 2017-04-11 18:59:30
I have just received it today and have not used it yet. Although it may be expensive as it is patented, I am worried how many times I can use it because it is too poor. I do not know the material of the plastic, but I hope that it is a resin with strength.
This review is about item#35697575.
Wiring work
4
From Japan
On 2017-03-10 23:44:25
Work will proceed quickly. It is comfortable not to frustrate.
This review is about item#35697575.
Processing of electrical equipment related to vehicle
5
From Japan
On 2017-02-26 05:51:33
Until now I have put the corrugated cord by hand, and the cable length was also 15 meters long with a special vehicle, but it was a long cable, but I was shocked using this. What are you doing until now? Work efficiency has also been upgraded dramatically and work man-hours have been reduced dramatically. I want to patronize from now on.
This review is about item#35697575.
Organization of harness
5
From Japan
On 2016-12-01 19:15:28
The harness which I pushed hard into the tube until now is comfortable and easy to enter. Convenient
This review is about item#35697575.
Automotive maintenance
3
From Japan
On 2016-09-28 15:16:07
It's quite easy to use is for each size and there is no narrow-matching product
This review is about item#35697575.
When attaching a corrugate or the like
4
From Japan
On 2016-05-30 01:02:43
I think that it got easier to enter than when putting it directly. Corrugated inner diameter If you try to insert the amount of wiring, it will take a bit of effort but it will be easier to put in than when it is not there. It is troublesome to remove the presser spring immediately. It is saved when there is a thing corresponding to each size.
This review is about item#35697575.
Wiring relationship
4
From Japan
On 2016-02-23 15:59:15
It is a very convenient and easy-to-use item to accommodate the wiring relation to the corrugated tube.
This review is about item#35697575.
When entering the corrugate
2
From Japan
On 2016-02-14 15:12:23
In the case of a corrugated with a slit that is soft and solid, making entry is difficult, I want you to have rigidity. Also, I'd like you to make a metallic fitting tool by all means.
This review is about item#35697593.
Corrugated tube
5
From Japan
On 2015-07-20 01:39:17
For 10 mm, it can be used for a corrugate with an inner diameter of 10 mm, but it could not be used for a corrugate with an outer diameter of 10 mm.
This review is about item#35697575.

Related Products