Buy more than* S$200* and get FREE SHIPPING

Sign Bulb

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Diameter (phi) x Overall Length (mm)
45x83
Connector
E26
Power Consumption (W)
10
Shape
ST type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 ST45Y 35699264 3.99 SGD
In stock
Red 1PC 1 ST45R 35699273 3.99 SGD
In stock
Blue 1PC 1 ST45B 35699282 2.99 SGD
Shipped after 2018-05-29
White 1PC 1 ST45W 35699255 3.99 SGD
Shipped after 2018-05-28
Clear 1PC 1 ST45C 35699246 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a store's interior
4
From Japan
On 2015-10-30 14:43:40
It is a cute light bulb, ideal for one point interior that does not require much electricity bill. Just a glass is brittle, it is easy to break.
This review is about item#35699246.