Buy more than* S$200* and get FREE SHIPPING

Workers Harness

3.00 (1)
Catch-Phrase
it is Profit harness with lanyard
Material (lanyards)
3-yarn twisted nylon rope
Compatible Height (cm)
160 - 180
Lanyards (Diameter)(mm)
10
Lanyards (permissible length) (mm)
1700
Materials (hook)
Steel
Belt Width (mm)
45
Weight (g)
About 1260
Size
M
Material
(Chest buckle) resin, (thigh buckle) steel, (seat, suspension hook hanger)resin, (D-ring, round ring) steel
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 381-2413 1PC 1 WKS-10B-HB 35699571 169.90 SGD
In stock
Orange 381-2421 1PC 1 WKS-10B-HO 35699587 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Site work
3
From Japan
On 2013-10-24 09:53:53
It can be easily mounted.
This review is about item#35699571.

Related Products